
SPEED CONTROLLER
Mfr # AS4002F-13A
Zoro # G315854807
product price: $27.89
/eaKey Features
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Maximum Operating Pressure
1 MPa
Connection Size
1/2 in
Air Connection Type
Push to Connect Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS4002F-13A
Zoro #
G315854807
UPC #
-
Country of Origin
India
Dimensions
Connection Size
1/2 in
Air Connection Size
1/2 in
Valve Body Size
1/2 in
Details
Minimum Operating Temperature
23 Degrees F
Metering Direction
Meter Out
Maximum Operating Pressure
1 MPa
Air Connection Type
Push to Connect Tube
Item
Speed Controller
Adjustment Type
Knob
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Maximum Flow Rate
756 lpm
Panel Mounting
Non-Panel Mountable
Body Material
Brass/PBT
Minimum Operating Pressure
0.1 MPa
Fitting Style
In-Line
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.