SPEED CONTROLLER
Mfr # AS500-N06
Zoro # G315854890
product price: $31.19
/eaKey Features
Air Connection Type
Threaded
Minimum Operating Pressure
0.05 MPa
Metering Direction
Meter Out
Maximum Flow Rate
10,100 lpm
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS500-N06
Zoro #
G315854890
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
3/4 in
Connection Size
3/4
Details
Item
Speed Controller
Air Connection Type
Threaded
Minimum Operating Pressure
0.05 MPa
Metering Direction
Meter Out
Maximum Flow Rate
10,100 lpm
Seal Material
NBR
Connection Type
NPT
Fitting Style
In-Line
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Air Connection Gender
Female
Minimum Operating Temperature
23 Degrees F
Connection Gender
Female
Maximum Operating Pressure
1 MPa
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.