SPEED CONTROLLER
Mfr # AS5000-N04
Zoro # G515191696
product price: $20.29
/eaKey Features
Body Material
Aluminum
Standards
RoHS Compliant
Valve Body Size
3/4 in
Connection Type
NPT
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS5000-N04
Zoro #
G515191696
UPC #
-
Country of Origin
Japan
Dimensions
Valve Body Size
3/4 in
Connection Size
1/2
Details
Item
Speed Controller
Body Material
Aluminum
Standards
RoHS Compliant
Connection Type
NPT
Seal Material
NBR
Fitting Style
In-Line
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
4,270 lpm
Air Connection Type
Threaded
Air Connection Gender
Female
Metering Direction
Meter Out
Connection Gender
Female
Description
SPEED CONTROLLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.