Zoro Homepage

SPEED CONTROLLER, INLINE, WITH INDICATOR

  • Mfr # AS1002FS-04

  • Zoro # G315890515


product price: $17.19
/ea

Key Features

Standards
RoHS Compliant
Minimum Operating Pressure
0.1 MPa
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
86.4 lpm
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1002FS-04
Zoro #
G315890515
UPC #
-
Country of Origin
India

Dimensions

Connection Size
4 mm
Valve Body Size
M5
Air Connection Size
4 mm

Details

Standards
RoHS Compliant
Minimum Operating Pressure
0.1 MPa
Item
Speed Controller
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
86.4 lpm
Maximum Operating Temperature
140 Degrees F
Fitting Style
In-Line
Maximum Operating Pressure
1 MPa
Seal Material
NBR
Air Connection Type
Push to Connect Tube
Metering Direction
Meter Out
Adjustment Type
Screw
Body Material
Brass/PBT

Description

SPEED CONTROLLER, INLINE, WITH INDICATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.