Zoro Homepage

SPEED CONTROLLER, INLINE, WITH INDICATOR

  • Mfr # AS2052FS-08

  • Zoro # G415191697


product price: $22.55
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Valve Body Size
1/4 in
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2052FS-08
Zoro #
G415191697
UPC #
-
Country of Origin
India

Dimensions

Valve Body Size
1/4 in
Air Connection Size
8 mm
Connection Size
8 mm

Details

Item
Speed Controller
Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Adjustment Type
Screw
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Push to Connect Tube
Metering Direction
Meter Out
Maximum Flow Rate
259.2 lpm

Description

SPEED CONTROLLER, INLINE, WITH INDICATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.