Zoro Homepage

SPHERICAL DOUBLE CLEVIS

  • Mfr # DS5040

  • Zoro # G214533971


product price: $50.19
/ea

Key Features

Mount Type
Clevis
Includes
(4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket
Series
DS
Overall Length
55 mm
Overall Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS5040
Zoro #
G214533971
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
55 mm
Overall Width
55 mm
Mount Hole Center-to-Center Length
38 mm
For Bore Diameter
40 mm
Mount Hole Center-to-Center Width
38 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Includes
(4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket
Series
DS
Standards
ISO 15552
Product Type
Mounting Bracket
Compatible with Series
C96
System of Measurement
Metric

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 40 mm, Overall Length 55 mm, Mount Hole Center-to-Center Width 38 mm, Overall Width 55 mm, Compatible with Series C96, Includes (4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket, Mount Hole Center-to-Center Length 38 mm, Product Type Mounting Bracket, Standards ISO 15552, Series DS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.