Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPHERICAL DOUBLE CLEVIS

  • Mfr # DS5063

  • Zoro # G314533956


product price: $74.59
/ea

Key Features

Mount Type
Clevis
Includes
(4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket
Overall Length
75 mm
Series
DS
Overall Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS5063
Zoro #
G314533956
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
75 mm
Overall Width
75 mm
Mount Hole Center-to-Center Length
56.5 mm
For Bore Diameter
63 mm
Mount Hole Center-to-Center Width
56.5 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Includes
(4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket
Series
DS
Standards
RoHS Compliant
System of Measurement
Metric
Compatible with Series
C96
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 63 mm, Overall Length 75 mm, Mount Hole Center-to-Center Width 56.5 mm, Overall Width 75 mm, Compatible with Series C96, Includes (4) Mounting Screws, Clevis Bracket Pin, Clevis Pin Bracket, Mount Hole Center-to-Center Length 56.5 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Series DS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.