Zoro Homepage

SPHERICAL SINGLE CLEVIS

  • Mfr # ES5032

  • Zoro # G914533929


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis, Pivot Bracket
Overall Length
51 mm
Series
ES
Mount Hole Center-to-Center Width
18 mm
Compatible with Series
C96, CP96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES5032
Zoro #
G914533929
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
51 mm
Mount Hole Center-to-Center Width
18 mm
For Bore Diameter
32 mm
Overall Width
31 mm
Mount Hole Center-to-Center Length
38 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Bracket
Series
ES
Compatible with Series
C96, CP96
Product Type
Mounting Bracket
Weight
0.31 lb
System of Measurement
Metric

Description

Mounting Bracket, Mount Type Clevis, Pivot Bracket, For Bore Diameter 32 mm, Overall Length 51 mm, Mount Hole Center-to-Center Width 18 mm, Overall Width 31 mm, Compatible with Series C96, CP96, Mount Hole Center-to-Center Length 38 mm, Product Type Mounting Bracket, Weight 0.31 lb, Series ES, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.