Zoro Homepage

SPHERICAL SINGLE CLEVIS

  • Mfr # ES5063

  • Zoro # G514533947


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis, Pivot Bracket
Overall Length
67 mm
Series
ES
System of Measurement
Metric
Overall Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES5063
Zoro #
G514533947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67 mm
Overall Width
50 mm
Mount Hole Center-to-Center Length
52 mm
Mount Hole Center-to-Center Width
35 mm
For Bore Diameter
63 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Bracket
Series
ES
System of Measurement
Metric
Standards
RoHS Compliant
Weight
0.71 lb
Compatible with Series
C96, CP96
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Clevis, Pivot Bracket, For Bore Diameter 63 mm, Overall Length 67 mm, Mount Hole Center-to-Center Width 35 mm, Overall Width 50 mm, Compatible with Series C96, CP96, Mount Hole Center-to-Center Length 52 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.71 lb, Series ES, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.