SS5Y BAR STOCK MANIFOLD
Mfr # SS5Y7-42-06-02T
Zoro # G115191690
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Body Style
Base-Mounted
Overall Height
134 3/8 mm
Body Material
Aluminum
Overall Width
101 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS5Y7-42-06-02T
Zoro #
G115191690
UPC #
-
Country of Origin
China
Dimensions
Overall Height
134 3/8 mm
Overall Width
101 mm
Overall Length
137 mm
Exhaust Port Connection Size
1/4
Valve Port Connection Size
1/4 in
Details
Item
Manifolds
Body Style
Base-Mounted
Body Material
Aluminum
Standards
RoHS Compliant
Valve Port Connection Gender
Female
Coefficient of Volume (Cv)
0.66
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Product Type
Bar Manifold
Compatible Series
SY7000
Exhaust Port Connection Gender
Female
End Plate Orientation
Horizontal
Number of Valve Ports
6
Valve Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Port Location
Side
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Compatible Brand
SMC
Includes Exhaust Port
Exhaust Port Included
Description
Manifolds, Includes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.