Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS5Y manifold

  • Mfr # SS5Y5-42-02-02T

  • Zoro # G315191803


product price: $47.15
/ea

Key Features

Body Style
Base-Mounted
Overall Height
119 13/16 mm
Body Material
Aluminum
Overall Width
89 5/8 mm
Overall Length
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5Y5-42-02-02T
Zoro #
G315191803
UPC #
-
Country of Origin
China

Dimensions

Overall Height
119 13/16 mm
Overall Width
89 5/8 mm
Overall Length
52 mm
Exhaust Port Connection Size
1/4
Valve Port Connection Size
1/4 in

Details

Item
Manifolds
Body Style
Base-Mounted
Body Material
Aluminum
Standards
RoHS Compliant
Operating Temperature - Maximum
50 Degrees C
Valve Port Connection Gender
Female
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Compatible Brand
SMC
Valve Port Connection Type
NPT
Product Type
Bar Manifold
Exhaust Port Connection Type
NPT
Compatible Series
SY5000
Coefficient of Volume (Cv)
0.43
Operating Temperature - Minimum
-10 Degrees C
Includes Exhaust Port
Exhaust Port Included
Port Location
Side
End Plate Orientation
Horizontal
Exhaust Port Connection Gender
Female
Number of Valve Ports
2

Description

Manifolds, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.