Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS5Y3 D SIDE END PLATE

  • Mfr # SY30M-1-1A-N9-NA

  • Zoro # G915864824


product price: $58.29
/ea

Key Features

Port Connection Size
5/16 in
Operating Temperature - Maximum
50 Degrees C
Overall Width
28 1/2 mm
Product Type
End Plate
Compatible Series
SY3000/5000/7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-1-1A-N9-NA
Zoro #
G915864824
UPC #
-
Country of Origin
Japan

Dimensions

Port Connection Size
5/16 in
Overall Width
28 1/2 mm
Overall Height
63 mm
Overall Length
97 1/2 mm

Details

Operating Temperature - Maximum
50 Degrees C
Product Type
End Plate
Compatible Series
SY3000/5000/7000
Compatible Brand
SMC
Plate Orientation
Horizontal
Includes
Mounting Screws
Item
Side End Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
IP Rating
IP67
Body Material
Die Cast Zinc
Includes Muffler
Muffler Not Included
Number of Ports
2
Electrical Connection Type
D-sub Connector
Operating Pressure - Maximum
1 MPa
Operating Pressure - Minimum
0.1 MPa
Seal Material
Nitrile Butadiene Rubber
Operating Temperature - Minimum
-10 Degrees C

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.