SS5Y3 D SIDE END PLATE
Mfr # SY30M-1-1AS-C8-NA
Zoro # G715864826
product price: $60.49
/eaKey Features
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
2
Operating Pressure - Maximum
1 MPa
Overall Width
28 1/2 mm
Seal Material
Nitrile Butadiene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-1-1AS-C8-NA
Zoro #
G715864826
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
28 1/2 mm
Overall Length
97 1/2 mm
Overall Height
63 mm
Port Connection Size
8 mm
Details
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
2
Operating Pressure - Maximum
1 MPa
Seal Material
Nitrile Butadiene Rubber
Item
Side End Plate
Product Type
End Plate
Includes Muffler
Muffler Included
IP Rating
IP67
Includes
Mounting Screws
Operating Temperature - Maximum
50 Degrees C
Compatible Brand
SMC
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Body Material
Die Cast Zinc
Plate Orientation
Horizontal
Operating Pressure - Minimum
0.1 MPa
Compatible Series
SY3000/5000/7000
Electrical Connection Type
D-sub Connector
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.