Zoro Homepage

SS5Y3 D SIDE END PLATE

  • Mfr # SY30M-1-1AS-N9-NA

  • Zoro # G915197816


product price: $59.19
/ea

Key Features

Overall Width
28 1/2 mm
Overall Height
63 mm
Overall Length
97 1/2 mm
Body Material
Die Cast Zinc
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-1-1AS-N9-NA
Zoro #
G915197816
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
28 1/2 mm
Overall Height
63 mm
Overall Length
97 1/2 mm
Port Connection Size
5/16 in

Details

Item
Side End Plate
Body Material
Die Cast Zinc
Includes
Mounting Screws
Operating Temperature - Maximum
50 Degrees C
Seal Material
Nitrile Butadiene Rubber
Plate Orientation
Horizontal
Product Type
End Plate
IP Rating
IP67
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Operating Pressure - Minimum
0.1 MPa
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Compatible Series
SY3000/5000/7000
Includes Muffler
Muffler Included
Number of Ports
2
Electrical Connection Type
D-sub Connector

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.