SS5Y3 U SIDE END PLATE
Mfr # SY30M-3-1AS-C8-NA
Zoro # G415864836
product price: $34.19
/eaKey Features
Plate Position
Right
Includes
Mounting Screws
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Includes Muffler
Muffler Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-3-1AS-C8-NA
Zoro #
G415864836
UPC #
-
Country of Origin
Japan
Dimensions
Port Connection Size
8 mm
Overall Height
63 mm
Overall Length
97 1/2 mm
Overall Width
26 mm
Details
Plate Position
Right
Includes
Mounting Screws
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Includes Muffler
Muffler Included
Operating Temperature - Maximum
50 Degrees C
Number of Ports
2
Plate Orientation
Horizontal
Operating Pressure - Minimum
0.1 MPa
Compatible Series
SY3000/5000/7000
Seal Material
Nitrile Butadiene Rubber
Operating Pressure - Maximum
1 MPa
Item
Side End Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
End Plate
Body Material
Die Cast Zinc
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.