Zoro Homepage

SS5Y5 D SIDE END PLATE

  • Mfr # SY50M-1-1A-00-NA

  • Zoro # G815197817


product price: $55.49
/ea

Key Features

Overall Width
30 mm
Overall Height
73 mm
Overall Length
118 mm
Body Material
Aluminum
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-1-1A-00-NA
Zoro #
G815197817
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
30 mm
Overall Height
73 mm
Overall Length
118 mm

Details

Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
Compatible Brand
SMC
Seal Material
Nitrile Butadiene Rubber
Operating Pressure - Minimum
0.1 MPa
Number of Ports
2
Operating Temperature - Minimum
-10 Degrees C
Compatible Series
SY3000/5000/7000
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP67
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
End Plate
Plate Position
Left
Plate Orientation
Horizontal
Includes Muffler
Muffler Not Included
Operating Pressure - Maximum
1 MPa

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.