SS5Y5 D SIDE END PLATE
Mfr # SY50M-1-1AS-N11-NA
Zoro # G115197807
product price: $58.49
/eaKey Features
Overall Width
30 mm
Body Material
Aluminum
Overall Length
118 mm
Overall Height
73 mm
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-1-1AS-N11-NA
Zoro #
G115197807
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
30 mm
Overall Length
118 mm
Overall Height
73 mm
Port Connection Size
3/8 in
Details
Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
Operating Temperature - Maximum
50 Degrees C
Includes Muffler
Muffler Included
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-10 Degrees C
Plate Orientation
Horizontal
Compatible Series
SY3000/5000/7000
Seal Material
Nitrile Butadiene Rubber
Compatible Brand
SMC
IP Rating
IP67
Plate Position
Left
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Product Type
End Plate
Number of Ports
2
Operating Pressure - Minimum
0.1 MPa
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.