SS5Y7 D SIDE END PLATE
Mfr # SY70M-1-1AS-N13-NA
Zoro # G715197818
product price: $74.69
/eaKey Features
Overall Length
138 mm
Overall Width
36 mm
Body Material
Aluminum
Overall Height
83 mm
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY70M-1-1AS-N13-NA
Zoro #
G715197818
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
138 mm
Overall Width
36 mm
Overall Height
83 mm
Port Connection Size
1/2 in
Details
Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
IP Rating
IP67
Product Type
End Plate
Number of Ports
2
Operating Pressure - Minimum
0.1 MPa
Plate Orientation
Horizontal
Operating Temperature - Maximum
50 Degrees C
Includes Muffler
Muffler Included
Operating Pressure - Maximum
0.7 MPa
Compatible Brand
SMC
Operating Temperature - Minimum
-10 Degrees C
For Media
Air
Compatible Series
SY3000/5000/7000
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Plate Position
Left
Seal Material
Nitrile Butadiene Rubber
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.