Zoro Homepage

STAINLESS STEEL FLOATING JOINT

  • Mfr # JS10-4-070S

  • Zoro # G814534491


product price: $74.19
/ea

Key Features

Includes
Rod End Nut
Fits Bore Diameter
10 mm
Overall Width
14.4 mm
Overall Height
26 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10-4-070S
Zoro #
G814534491
UPC #
-
Country of Origin
Japan

Dimensions

Fits Bore Diameter
10 mm
Overall Width
14.4 mm
Overall Height
26 mm
Thread Size
M4 x 0.7

Details

Item
Floating Joint
Includes
Rod End Nut
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Floating Joint

Description

STAINLESS STEEL FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.