Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL FLOATING JOINT

  • Mfr # JS20-8-125S

  • Zoro # G114534542


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Rod End Nut
Fits Bore Diameter
20 mm
System of Measurement
Metric
Product Type
Floating Joint
Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS20-8-125S
Zoro #
G114534542
UPC #
-
Country of Origin
Japan

Dimensions

Fits Bore Diameter
20 mm
Thread Size
M8 x 1.25
Overall Width
24.8 mm
Overall Height
43.9 mm

Details

Item
Floating Joint
Includes
Rod End Nut
System of Measurement
Metric
Product Type
Floating Joint
Standards
RoHS Compliant

Description

STAINLESS STEEL FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.