Zoro Homepage

STAINLESS STEEL FLOATING JOINT

  • Mfr # JS32-10-125

  • Zoro # G514534517


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Includes
Rod End Nut
Fits Bore Diameter
32 mm
Product Type
Floating Joint
Standards
RoHS Compliant
Thread Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS32-10-125
Zoro #
G514534517
UPC #
-
Country of Origin
Japan

Dimensions

Fits Bore Diameter
32 mm
Thread Size
M10 x 1.25
Overall Height
49.5 mm
Overall Width
29 mm

Details

Item
Floating Joint
Includes
Rod End Nut
Product Type
Floating Joint
Standards
RoHS Compliant
System of Measurement
Metric

Description

STAINLESS STEEL FLOATING JOINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.