Zoro Homepage

Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A

  • Mfr # KQ2H07-00A

  • Zoro # G5001123


product price: $3.19
/ea

Key Features

Material
Polybutylene Terephthalate (PBT)
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H07-00A
Zoro #
G5001123
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Overall Length
27 19/32 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Description

Push-Fit Union Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.