Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 6mm Tube OD, Polybutylene Terephthalate
Mfr # KQ2H06-00A
Zoro # G5001053
product price: $2.19
/eaKey Features
Material
Polybutylene Terephthalate
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
6mm
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQ2H06-00A
Zoro #
G5001053
UPC #
-
Country of Origin
Singapore
Dimensions
Tube Size
6mm
Overall Length
27 19/32 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Description
Push-Fit Union Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.