Zoro Homepage

STROKE ADJUSTER (0-5 ADJ)

  • Mfr # MXS-AS20L

  • Zoro # G514534661


product price: $36.89
/ea

Key Features

Series
MXS
Overall Length
27.5 mm
Product Type
Stroke Adjuster
For Bore Diameter
20 mm
Overall Height
45.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS20L
Zoro #
G514534661
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
27.5 mm
For Bore Diameter
20 mm
Overall Height
45.5 mm
Thread Size
M12 x 1.25

Details

Item
Stroke Adjuster
Series
MXS
Product Type
Stroke Adjuster
Standards
RoHS Compliant
Weight
0.12 lb
System of Measurement
Metric
Compatible with Series
MXS

Description

Stroke Adjuster, For Bore Diameter 20 mm, Overall Length 27.5 mm, Overall Height 45.5 mm, Compatible with Series MXS, Thread Size M12 x 1.25, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.12 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.