STROKE ADJUSTER (0-5 ADJ)
Mfr # MXS-AS6L
Zoro # G014534727
product price: $31.69
/eaKey Features
Overall Length
16.5 mm
Series
MXS
System of Measurement
Metric
Weight
0.02 lb
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXS-AS6L
Zoro #
G014534727
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
16.5 mm
Overall Height
17.8 mm
Thread Size
M5 x 0.8
For Bore Diameter
6 mm
Details
Item
Stroke Adjuster
Series
MXS
System of Measurement
Metric
Weight
0.02 lb
Standards
RoHS Compliant
Compatible with Series
MXS
Product Type
Stroke Adjuster
Description
Stroke Adjuster, For Bore Diameter 6 mm, Overall Length 16.5 mm, Overall Height 17.8 mm, Compatible with Series MXS, Thread Size M5 x 0.8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.02 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.