Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STROKE ADJUSTER (0-5 ADJ)

  • Mfr # MXS-AS8L

  • Zoro # G514534708


product price: $33.39
/ea

Key Features

Overall Length
16.5 mm
Series
MXS
Weight
0.03 lb
Product Type
Stroke Adjuster
Thread Size
M6 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS8L
Zoro #
G514534708
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16.5 mm
Thread Size
M6 x 1
Overall Height
21.5 mm
For Bore Diameter
8 mm

Details

Item
Stroke Adjuster
Series
MXS
Weight
0.03 lb
Product Type
Stroke Adjuster
Standards
RoHS Compliant
Compatible with Series
MXS
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 16.5 mm, Overall Height 21.5 mm, Compatible with Series MXS, Thread Size M6 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.03 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.