STROKE ADJUSTER, EXTEND END
Mfr # MXQ-AS6
Zoro # G914534650
product price: $44.39
/eaKey Features
Overall Length
16.5 mm
Series
MXQ
Product Type
Stroke Adjuster
System of Measurement
Metric
Compatible with Series
MXQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQ-AS6
Zoro #
G914534650
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16.5 mm
Thread Size
M2.5 x 8
Overall Height
19 mm
For Bore Diameter
6 mm
Details
Item
Stroke Adjuster
Series
MXQ
Product Type
Stroke Adjuster
System of Measurement
Metric
Compatible with Series
MXQ
Standards
RoHS Compliant
Weight
0.02 lb
Description
Stroke Adjuster, For Bore Diameter 6 mm, Overall Length 16.5 mm, Overall Height 19 mm, Compatible with Series MXQ, Thread Size M2.5 x 8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.02 lb, Series MXQ, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.