Zoro Homepage

STROKE ADJUSTMENT

  • Mfr # MXW-A1612-X11

  • Zoro # G914534742


product price: $45.15
/ea

Key Features

Overall Length
38.5 mm
Series
MXW
Thread Size
M6 x 1
Standards
RoHS Compliant
For Bore Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXW-A1612-X11
Zoro #
G914534742
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38.5 mm
Thread Size
M6 x 1
For Bore Diameter
16 mm

Details

Item
Stopper Bolt Assembly
Series
MXW
Standards
RoHS Compliant
Product Type
Stopper Bolt Assembly
System of Measurement
Metric
Compatible with Series
MXW

Description

Stopper Bolt Assembly, For Bore Diameter 16 mm, Overall Length 38.5 mm, Compatible with Series MXW, Thread Size M6 x 1, Product Type Stopper Bolt Assembly, Standards RoHS Compliant, Series MXW, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.