Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B12-50

  • Zoro # G113345217


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24.5 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B12-50
Zoro #
G113345217
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24.5 mm
Rod Thread Size
M5 x 0.8
Stroke Length
50 mm
Overall Height
25 mm
Bore Diameter
12 mm
Rod Diameter
6 mm
Overall Width
25 mm
Inlet Size
M5 x 0.8

Details

Cylinder Action
Double Acting
Item
Extruded Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
End Cap Material
Aluminum
Rod Rotation
Rotating Rod
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
10.15 MPa
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Metric Standard
Number of Rods
Single Rod
Series
CE1
Minimum Operating Temperature
32 Degrees F
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Rod Gender
Male
Weight
0.32 kg
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.