Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B12-75

  • Zoro # G213345193


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24.5 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B12-75
Zoro #
G213345193
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24.5 mm
Rod Thread Size
M5 x 0.8
Rod Diameter
6 mm
Overall Width
25 mm
Stroke Length
75 mm
Overall Height
25 mm
Bore Diameter
12 mm
Inlet Size
M5 x 0.8

Details

Item
Extruded Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
End Cap Material
Aluminum
Cushion Type
None
Inlet Gender
Female
Air Inlet Type
Metric Standard
Rod Gender
Male
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Minimum Operating Pressure
10.15 MPa
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Series
CE1
Rod Rotation
Rotating Rod
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Weight
0.35 kg
Minimum Operating Temperature
32 Degrees F
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.