Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B20-100

  • Zoro # G914533899


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
28 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B20-100
Zoro #
G914533899
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
28 mm
Rod Thread Size
M8 x 1.25
Overall Height
36 mm
Bore Diameter
20 mm
Overall Width
36 mm
Rod Diameter
10 mm
Stroke Length
100 mm
Inlet Size
M5 x 0.8

Details

Item
Extruded Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
End Cap Material
Aluminum
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Series
CE1
Weight
0.69 kg
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Air Inlet Type
Metric Standard
Minimum Operating Temperature
32 Degrees F
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.