Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B20-50

  • Zoro # G113345194


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
28 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B20-50
Zoro #
G113345194
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
28 mm
Rod Thread Size
M8 x 1.25
Overall Height
36 mm
Rod Diameter
10 mm
Overall Width
36 mm
Inlet Size
M5 x 0.8
Stroke Length
50 mm
Bore Diameter
20 mm

Details

Item
Extruded Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Series
CE1
Number of Rods
Single Rod
System of Measurement
Metric
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Weight
0.55 kg
For Fluid Type
Air
Minimum Operating Temperature
32 Degrees F
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Maximum Operating Pressure
145 MPa
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.