Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B32-300

  • Zoro # G713345198


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
41 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B32-300
Zoro #
G713345198
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
41 mm
Rod Thread Size
M14 x 1.5
Stroke Length
300 mm
Inlet Size
1/8 in
Overall Width
45 mm
Overall Height
45 mm
Rod Diameter
16 mm
Bore Diameter
32 mm

Details

Item
Extruded Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
End Cap Material
Aluminum
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Rod Rotation
Rotating Rod
Minimum Operating Temperature
32 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
Rc
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Gender
Male
Series
CE1
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Weight
1.9 kg
Maximum Operating Pressure
145 MPa
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 300 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.