Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroke Reading Cylinder

  • Mfr # CE1B32-50

  • Zoro # G913345141


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
41 mm
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1B32-50
Zoro #
G913345141
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
41 mm
Rod Thread Size
M14 x 1.5
Bore Diameter
32 mm
Stroke Length
50 mm
Overall Width
45 mm
Overall Height
45 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Extruded Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
End Cap Material
Aluminum
Cushion Type
None
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
32 Degrees F
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Inlet Gender
Female
For Fluid Type
Air
Series
CE1
Lead Wire Type
No Lead Wire
Weight
0.84 kg
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Tie Rod Material Not Applicable, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.