Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Plate, 3/8 in. NPT, 1.4 Cv

  • Mfr # SY7000-27-2T

  • Zoro # G9601882


product price: $9.89
/ea

Key Features

Body Style
Base-Mounted
Series
SY7000
Overall Height
1 in
Body Material
Aluminum
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7000-27-2T
Zoro #
G9601882
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
2 in
Length (In.)
3 in
Height (In.)
1 in
Width (In.)
2 in
Valve Port Size
3/8 in
Overall Length
3 in
Valve Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Subplate
Body Style
Base-Mounted
Series
SY7000
Body Material
Aluminum
Cv
1.4
Number of Valve Stations
1
Number of Stations
1
NPT Port (In.)
3/8
For Use With
SY7*40 Valves
Standards
RoHS Compliant
Number of Valve Ports
1
Compatible Series
SY
Coefficient of Volume (Cv)
1.4
Compatible Brand
SMC
Product Type
Subplate
Valve Port Connection Gender
Female
Valve Port Connection Type
NPT
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Type
NPT
End Plate Orientation
Horizontal
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Gender
Female
Port Location
Side

Description

Subplate, For Use With SY7*40 Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Cv 1.4, Solenoid Valve Manifold, SY7000 Series, Length (In.) 3 in, Width (In.) 2 in, Height (In.) 1 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.