Shop SMC
See all product information
Create Account
Subplate, 7 1/2 in L, 2 3/16 in W
- Mfr # VFR5000-P-04T
- Zoro # G7165295
product price:Â
$
47.99
/ea
Key Features
Series
VFS
Overall Height
2 3/16 in
Body Material
Aluminum
Overall Width
2 3/16 in
Length (In.)
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFR5000-P-04T
- Zoro #
- G7165295
- UPC #
- -
- Country of Origin
- Japan
- Item
- Subplate
- Series
- VFS
- Body Material
- Aluminum
- Number of Stations
- 1
- Number of Valve Stations
- 1
- NPT Port (In.)
- 1/2
- For Use With
- SD-CT
- Number of Valve Ports
- 1
- Valve Port Connection Gender
- Female
- Exhaust Port Connection Gender
- Female
- Product Type
- Subplate
- Compatible Series
- VFR5000
- End Plate Orientation
- Horizontal
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Brand
- SMC
- Operating Temperature - Minimum
- 14 Degrees F
- Exhaust Port Connection Type
- NPT
- Valve Port Connection Type
- NPT
- Includes DIN Rail Clamps
- DIN Rails Clamps Not Included
- Port Location
- Side
Dimensions
- Overall Height
- 2 3/16 in
- Overall Width
- 2 3/16 in
- Length (In.)
- 7 1/2 in
- Width (In.)
- 2 3/16 in
- Valve Port Size
- 1/2 in
- Height (In.)
- 2 3/16 in
- Overall Length
- 7 1/2 in
- Valve Port Connection Size
- 1/2 in
- Exhaust Port Connection Size
- 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Subplate, For Use With Mfr. No. VFS5000 Series Plug-in Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Solenoid Valve Manifold, VFS Series, Length (In.) 7 1/2 in, Width (In.) 2 3/16 in, Height (In.) 2 3/16 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.