Zoro Homepage

Super Mist Separator, 3/8" NPT Port

  • Mfr # AME250C-N03

  • Zoro # G7307435


product price: $54.99
/ea

Key Features

Fits Brand
SMC
Includes
500 L/min, Compressor 5 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
AME250C-N03
Overall Width
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AME250C-N03
Zoro #
G7307435
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
76 mm
Overall Depth
81 mm
Overall Height
103 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Oil and Water Separator
Fits Brand
SMC
Includes
500 L/min, Compressor 5 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
AME250C-N03
Maximum Flow Rate
17.7 cfm
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
5 Degrees C
Minimum Operating Pressure
50 kPa
Air Outlet Type
NPT
Maximum Air Compressor Horsepower
5 hp
Air Inlet Type
NPT
Series
AME

Description

Oil and Water Separator, Maximum Air Compressor Horsepower 5 hp, Maximum Flow Rate 17.7 cfm, Overall Height 103 mm, Overall Width 76 mm, Overall Depth 81 mm, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 50 kPa, Minimum Operating Temperature 5 Degrees C, Series AME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.