Zoro Homepage

SUP/EXH BLOCKING DISC

  • Mfr # SY50M-40-1A

  • Zoro # G315864837


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Operating Pressure - Minimum
0.1 MPa
Overall Height
7 1/8 mm
Operating Pressure - Maximum
1 MPa
Compatible Series
SY3000/5000/7000
Plate Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-40-1A
Zoro #
G315864837
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
7 1/8 mm
Overall Width
15 5/8 mm
Overall Length
2 1/2 mm

Details

Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
1 MPa
Compatible Series
SY3000/5000/7000
Plate Orientation
Horizontal
Body Material
Aluminum
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Item
Blocking Disc
Includes
Mounting Screws
Product Type
Blocking Disk Assembly
Seal Material
Nitrile Butadiene Rubber
Compatible Brand
SMC
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Includes Muffler
Muffler Not Included

Description

Blocking Disc, Includes Mounting Screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.