Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPPLY BLOCK DISK

  • Mfr # SY30M-40-1A

  • Zoro # G315864820


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Overall Width
2 5/8 mm
Includes
Mounting Screws
Operating Pressure - Maximum
1 MPa
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-40-1A
Zoro #
G315864820
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2 5/8 mm
Overall Length
5 mm
Overall Height
15 mm

Details

Includes
Mounting Screws
Operating Pressure - Maximum
1 MPa
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
Compatible Series
SY3000/5000/7000
Item
SUPPLY BLOCK DISK
Seal Material
Nitrile Butadiene Rubber
Plate Orientation
Horizontal
Product Type
Blocking Disk Assembly
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Maximum
50 Degrees C
Compatible Brand
SMC

Description

SUPPLY BLOCK DISK, Includes Mounting Screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.