SWITCH BLOCK UNIT
Mfr # P811030-8M
Zoro # G614534547
product price: $18.79
/eaKey Features
Series
P
For Bore Diameter
20 mm
System of Measurement
Metric
Compatible with Series
CRB1BW
Product Type
Switch Block Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P811030-8M
Zoro #
G614534547
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Item
Switch Block Unit
Series
P
System of Measurement
Metric
Compatible with Series
CRB1BW
Product Type
Switch Block Unit
Weight
0.03 lb
Description
Switch Block Unit, For Bore Diameter 20 mm, Compatible with Series CRB1BW, Product Type Switch Block Unit, Weight 0.03 lb, Series P, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.