Zoro Homepage

SWITCH MOUNT

  • Mfr # BMA3-032

  • Zoro # G515439903


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Includes
Auto Switch Mounting Band, Holder Kit
Material
Nylon
Product Type
Autoswitch Bracket
Compatible with Series
CG3
For Bore Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA3-032
Zoro #
G515439903
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
32 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Includes
Auto Switch Mounting Band, Holder Kit
Material
Nylon
Product Type
Autoswitch Bracket
Compatible with Series
CG3

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 32 mm, Material Nylon, Includes Auto Switch Mounting Band, Holder Kit, Compatible with Series CG3, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.