Zoro Homepage

SWITCH MOUNT

  • Mfr # BMA3-063

  • Zoro # G415439904


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

For Bore Diameter
63 mm
Product Type
Autoswitch Bracket
Compatible with Series
CG3
Material
Nylon
Includes
Auto Switch Mounting Band, Holder Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA3-063
Zoro #
G415439904
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
63 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Series
CG3
Material
Nylon
Includes
Auto Switch Mounting Band, Holder Kit

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 63 mm, Material Nylon, Includes Auto Switch Mounting Band, Holder Kit, Compatible with Series CG3, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.