Zoro Homepage

SWITCH MOUNT BRACKET FOR CP95

  • Mfr # BMP1-032

  • Zoro # G315439905


product price: $0.29
/ea
Sold in multiples of 31 for $8.99

Key Features

For Bore Diameter
40 mm, 50 mm, 63 mm
Product Type
Autoswitch Bracket
Compatible with Series
D-M9K/D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP1-032
Zoro #
G315439905
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
40 mm, 50 mm, 63 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Series
D-M9K/D

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, 50 mm, 63 mm, Compatible with Series D-M9K/D, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.