Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH MOUNTING BAND, CDM2

  • Mfr # BA2-032

  • Zoro # G514534272


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Product Type
Autoswitch Bracket
Material
Nylon
For Bore Diameter
32 mm
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Series
CM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-032
Zoro #
G514534272
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
32 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Material
Nylon
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Series
CM3
Compatible with Mfr. Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use with Mfr Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use With Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Manufacturer Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Pump Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 32 mm, Material Nylon, Compatible with Series CM3, Compatible with Manufacturer Model Number D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.