Zoro Homepage

SWITCH MOUNTING BAND, CDM2

  • Mfr # BA2-040

  • Zoro # G614534264


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

For Bore Diameter
40 mm
Compatible with Series
CM3
Product Type
Autoswitch Bracket
Material
Nylon
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-040
Zoro #
G614534264
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
40 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
CM3
Product Type
Autoswitch Bracket
Material
Nylon
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Mfr. Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use with Mfr Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use With Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Manufacturer Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Pump Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 40 mm, Material Nylon, Compatible with Series CM3, Compatible with Manufacturer Model Number D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.