SWITCH MOUNTING BRACKET
Mfr # BMA2-020A
Zoro # G615439841
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Standards
RoHS Compliant
Compatible with Series
NCG
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
For Bore Diameter
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMA2-020A
Zoro #
G615439841
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Standards
RoHS Compliant
Compatible with Series
NCG
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Bracket, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.