Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH MOUNTING BRACKET

  • Mfr # BMA2-050A

  • Zoro # G814534545


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Product Type
Autoswitch Bracket
Compatible with Series
NCG
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
For Bore Diameter
50 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMA2-050A
Zoro #
G814534545
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Product Type
Autoswitch Bracket
Compatible with Series
NCG
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Standards
RoHS Compliant
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 50 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Bracket, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.