SWITCH MOUNTING BRACKET
Mfr # BQ4-012
Zoro # G015439861
product price: $0.75
/eaSold in multiples of 12 for $9.00
Key Features
Compatible with Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
Product Type
Autoswitch Bracket
Compatible with Series
RSG, RSQ
For Bore Diameter
16 mm, 20 mm
Compatible with Mfr. Model No.
D-F7BA, F79F, F7BAV, F7NT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ4-012
Zoro #
G015439861
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
16 mm, 20 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
Product Type
Autoswitch Bracket
Compatible with Series
RSG, RSQ
Compatible with Mfr. Model No.
D-F7BA, F79F, F7BAV, F7NT
For Use with Mfr Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Manufacturer Model Number
D-F7BA, F79F, F7BAV, F7NT
For Use With Mfr. Model Number
D-F7BA, F79F, F7BAV, F7NT
Compatible with Manufacturer Model No.
D-F7BA, F79F, F7BAV, F7NT
Compatible Pump Manufacturer Part Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Manufacturer Part Number
D-F7BA, F79F, F7BAV, F7NT
Compatible Mfr. Model Number
D-F7BA, F79F, F7BAV, F7NT
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 16 mm, 20 mm, Compatible with Series RSG, RSQ, Compatible with Manufacturer Model Number D-F7BA, F79F, F7BAV, F7NT, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.