Zoro Homepage

SWITCH MOUNTING BRACKET

  • Mfr # BQ6-032S

  • Zoro # G715439826


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

For Bore Diameter
20 mm, 100 mm
Compatible with Manufacturer Model Number
D-P3DW
Compatible with Series
C55
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-P3DW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ6-032S
Zoro #
G715439826
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
20 mm, 100 mm

Details

Item
Air Cylinder Sensor Mounting Hardware
Compatible with Manufacturer Model Number
D-P3DW
Compatible with Series
C55
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-P3DW
For Use with Mfr Model Number
D-P3DW
Compatible Manufacturer Model Number
D-P3DW
For Use With Mfr. Model Number
D-P3DW
Compatible with Manufacturer Model No.
D-P3DW
Compatible Pump Manufacturer Part Number
D-P3DW
Compatible Manufacturer Part Number
D-P3DW
Compatible Mfr. Model Number
D-P3DW

Description

Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, 100 mm, Compatible with Series C55, Compatible with Manufacturer Model Number D-P3DW, Product Type Autoswitch Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.