SWITCH MOUNTING, CDM2
Mfr # BA2-025
Zoro # G114534276
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Compatible with Series
CM3
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Material
Nylon
For Bore Diameter
25 mm
Product Type
Autoswitch Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA2-025
Zoro #
G114534276
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
25 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
CM3
Compatible with Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Material
Nylon
Product Type
Autoswitch Bracket
Compatible with Mfr. Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use with Mfr Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Manufacturer Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
For Use With Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible with Manufacturer Model No.
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Pump Manufacturer Part Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Compatible Mfr. Model Number
D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 25 mm, Material Nylon, Compatible with Series CM3, Compatible with Manufacturer Model Number D-B59W, D-G5BA/G59F, D-G5NB, D-G5NT, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.